LED Area Light, 25W, 120-277V, 2000L

  • Mfr # DSXW1 P3 40K 70CRI T3M MVOLT SRM DDBXD

  • Zoro # G2819455


product price:  $615.59
/ea
Free Shipping & Returns

Key Features

Lumens
2,757 lm
Voltage
120 to 277V AC
Max. Fixture Wattage
26.0
Watts
25
Fixture Voltage
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSXW1 P3 40K 70CRI T3M MVOLT SRM DDBXD
Zoro #
G2819455
UPC #
00753573490104
Country of Origin
United States

Dimensions

Recommended Mounting Height
8 to 12 ft
Fixture Length
13 3/4 in
Fixture Height
6 13/32 in
Fixture Width
10 in
Length
13 3/4 in
Width
10 in
Height
6 3/8 in
Overall Length
13 3/4 in
Mounting Height - Minimum
8 ft
Overall Height
6 3/8 in
Manufacturers Warranty Length
5 yr
Overall Width
10 in
Mounting Height - Maximum
12 ft
Hub Size
3/4 in NPT

Details

Lumens
2,757 lm
Voltage
120 to 277V AC
Max. Fixture Wattage
26.0
Watts
25
Fixture Voltage
120 to 277
Operating Temp. Range
-40 Degrees to 50 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temperature
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Anti-Glare Wall Pack
Warranty
5 yr
Fixture Rated Life
100,000 hr
Includes
Surface Mounting Bracket
CRI
70
Housing Finish
Dark Bronze
Color Temp.
4000K
Lumens Per Watt
106.0
Sensor Type - Fixtures
No Sensor Included
Lighting Certification
DesignLights Consortium (DLC)
Color Rendering Index
70
Housing Material
Aluminum
Light Distribution
Type III Medium
Lamp Watts - Fixtures
26.0
Standards
CSA Certified to US and Canadian Standards
Fixture Housing Material
Die-Cast Aluminum
Fixture Housing Color
Bronze
Series
DSXW1 LED
LED Replacement For
70W HPS/MH
Fixture Lens Material
Acrylic
Type - Wall Pack Fixtures
General Purpose
IP Rating
IP66
Description/Special Features
700mA Drive Current, One Light Engine
Light Distribution Shape
Type III
Fixture Sensor Type
No Sensor Included
Lens Material
Acrylic
Temp. Range
-40 Degrees to 50 Degrees C
Rated Life
100,000 hr
Fixture Wattage
26 W
Light Technology
LED
Lumens per Watt
106 lm/W
Min. Operating Temp.
-40 Degrees F
Special Features
700mA Drive Current, One Light Engine
Max. Operating Temp.
122 Degrees F
Housing Color
Bronze
Light Distribution Type - IESNA
Type III
High Pressure Sodium Wattage Equivalency
70 W
Light Output
2,757 lm
Operating Temperature - Maximum
122 Degrees F
Number of Hubs
1
Metal Halide Wattage Equivalency
70 W
Color Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Not Selectable
Mount Type
Surface
Incandescent Wattage Equivalency
100 W
Number of Knockouts
0
Sensor Type
Not Sensor Compatible

Description

Anti-Glare Wall Pack, Lumens 2,757 lm, Fixture Wattage 26 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 6 3/8 in, Width 10 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating IP66, Lumens per Watt 106 lm/W, Max. Operating Temp. 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.