Zoro Homepage

LED Downlight Housing

  • Mfr # LDN4 ALO2 SWW1 MVOLT UGZ HSG

  • Zoro # G716298743


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Dimmable
Yes
Overall Height
3 13/16 in
Ceiling Type
Slope Ceiling
Dimming Range
Universal Dimming to 10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDN4 ALO2 SWW1 MVOLT UGZ HSG
Zoro #
G716298743
UPC #
194994881117
Country of Origin
Mexico

Dimensions

Overall Height
3 13/16 in
Overall Width
10 5/8 in
Nominal Size
4 in
Overall Length
9 3/4 in
Manufacturer Warranty Length
5 yr

Description

LED Downlight Housing, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 4 in, Maximum Wattage 13 W, Light Output 1,000 lm, 1,500 lm, 2,000 lm, Color Temperature 3000K, 3500K, 4000K, 5000K, Color Rendering Index 80, 90, Voltage 120 to 277V AC, Overall Height 3 13/16 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series LDN4, Outside Diameter 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.