LED Downlight Housing
Mfr # LDN6 ALO2 SWW1 MVOLT UGZ HSG
Zoro # G816298742
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Maximum Wattage
13 W
Lighting Certification
ENERGY STAR
Light Output
1,000 lm, 1,500 lm, 2,000 lm
Emergency Battery Backup
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDN6 ALO2 SWW1 MVOLT UGZ HSG
Zoro #
G816298742
UPC #
194994869917
Country of Origin
Mexico
Dimensions
Manufacturer Warranty Length
5 yr
Overall Length
11 3/4 in
Overall Height
6 7/16 in
Overall Width
12 5/8 in
Nominal Size
6 in
Description
LED Downlight Housing, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 13 W, Light Output 1,000 lm, 1,500 lm, 2,000 lm, Color Temperature 3000K, 3500K, 4000K, 5000K, Color Rendering Index 80, 90, Voltage 120 to 277V AC, Overall Height 6 7/16 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series LDN6, Outside Diameter 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.