Zoro Homepage

Led-Dynamic Flat Panel Recessed

  • Mfr # LFRM 2X2 ALO3 SWW7 MVOLT M6

  • Zoro # G715666079


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Warranty
5 yr Limited
Lumens
3,000 lm, 4,000 lm, 5,000 lm, 6,000 lm
Voltage
120 to 277V AC
Housing Material
Aluminum
Includes
(2) integral T-bar clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFRM 2X2 ALO3 SWW7 MVOLT M6
Zoro #
G715666079
UPC #
197589570403
Country of Origin
China

Dimensions

Overall Length
23 13/16 in
Overall Height
23 13/16 in
Nominal Size
2 ft x 4 ft
Overall Width
1 in

Details

Warranty
5 yr Limited
Lumens
3,000 lm, 4,000 lm, 5,000 lm, 6,000 lm
Voltage
120 to 277V AC
Housing Material
Aluminum
Includes
(2) integral T-bar clips
Housing Color
White
Standards
CSAus
Max. Fixture Wattage
39 W, 39.4 W, 47 W
Color Temperature
3500K, 4000K, 5000K
Emergency Battery Backup
No
Rated Life
60,000 hr
IP Rating
5X
Lighting Certification
DLC Premium, FCC 47CFR Part 15 Consumer
Color Rendering Index
80
Dimmable
Yes
Series
LFRM
Item
Recessed Troffer
For Bulb Type
Integrated LED
Lumens per Watt
125 lm/W
Dimming Method
0-10V
Bulb Included
Integrated LED
Light Technology
LED

Description

Led-Dynamic Flat Panel Recessed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.