LED Flat Panel, 4397 lm, Max Fixture 38.5W
Mfr # EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT
Zoro # G1798148
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
Flat Panel
Light Technology
LED
LED Replacement For
2 Lamp T8
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT
Zoro #
G1798148
UPC #
190887602753
Country of Origin
Mexico
Dimensions
Nominal Size - Fixtures
1 ft x 4 ft
Length
47 23/32 in
Width
11 55/64 in
Height
2 3/16 in
Overall Width
11 7/8 in
Nominal Size
1 ft x 4 ft
Overall Height
2 1/4 in
Overall Length
47 3/4 in
Description
1 ft x 4 ft, Lens Shape Flat, 4000K, 4,397 lm, 114 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 38 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, EPANL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.