Zoro Homepage
This item is Discontinued.
Lithonia Lighting LED Floodlight, 7" L, White, 1 Sensor OLF 2RH 40K 120 PE WH M4

LED Floodlight, 7" L, White, 1 Sensor (Discontinued)

  • Mfr # OLF 2RH 40K 120 PE WH M4
  • Zoro # G6671959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLF 2RH 40K 120 PE WH M4
Zoro #
G6671959
UPC #
00889804043723
Country of Origin
Unknown

Dimensions

Fixture Length
7 in
Fixture Width
6 1/4 in
Fixture Height
4 1/2 in

Details

Fixture Mounting Location
Wall
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Lens Material
Acrylic
Warranty
5 yr.
Fixture Voltage
120
Color Temp.
4000K
Lighting Certification
Unrated
Fixture Housing Material
Aluminum
Description/Special Features
Compact Form, Removable Visors, Adjustable Heads
Light Distribution
Flood
IP Rating - Fixtures
Not Rated
CRI
70
Max. Fixture Wattage
25.0
Number of Sensors
1
Fixture Housing Color
White
Number of Heads
2
Item
Fixed Beam Angle Light
LED Replacement For
90W PAR
Viewing Angle
180 Degrees
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Sensor Type - Fixtures
Photocell
Item - Floodlights
General Purpose Floodlight
Lumens
2160 lm
Color Temperature
4000K
Standards
UL/cUL Listed, IESNA LM-79, LM-80
Mounting Type - Floodlights
J-Box Mount
Lamp Type - Fixtures
Integrated LED
Lumens Per Watt
86.0
Solar Powered
No
Fixture Rated Life
50,000 hr.
Fixture Housing Finish
Powder Coated
Includes
Crossbar, Mounting Hardware
Voltage
120VAC
Fixture Wattage
25W
Fixture Sensor Type
Photocell
Light Technology
LED
Number of Lightheads
2
Color Rendering Index
70
Light Distribution Shape
Type III
Lumens per Watt
86.0

Description

Fixed Beam Angle Light, Number of Lightheads 2, Lumens 2160 lm, Fixture Wattage 25W, Light Distribution Shape Type III, LED Replacement For 90W PAR, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000 K, Color Rendering Index 70, Voltage 120V AC, Fixture Housing Color White, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 86.0, Fixture Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.