LED Flush Mount, 13in, Rnd, Aluminum, 3000K

  • Mfr # FMML 13 830 DNA

  • Zoro # G0380786


product price: $92.66
/ea
Free Shipping & Returns

Key Features

Length
13
Width
13"
Voltage
120V AC
Lumens
1,800 lm
Watts
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMML 13 830 DNA
Zoro #
G0380786
UPC #
888791433098
Country of Origin
Mexico

Dimensions

Length
13
Width
13"
Height
2.50
Nominal Width
13 in
Nominal Height
2 1/2 in
Nominal Length
13 in
Diameter
13 in
Manufacturer Warranty Length
5 yr
Overall Height
2 1/2 in

Details

Voltage
120V AC
Lumens
1,800 lm
Watts
28
Dimmable
Yes
Item
LED Flush Mount
Lighting Certification
ENERGY STAR
Fixture Housing Material
Aluminum
Green Certification or Other Recognition
ENERGY STAR
Standards
CSA, UL Listed
CRI
85
Emergency Battery Backup
No
Fixture Voltage
120
Fixture Rated Life
50,000 hr
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Lens Type
White Acrylic
Lighting Technology
LED
Lamp Watts - Fixtures
28.0 W
Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr.
Color Temp.
3000K
Lumens Per Watt
75.0
Temp. Range
-17 Degrees to 35 Degrees C
Linkable Up To
Unlinkable
Color Rendering Index
80
Fixture Housing Color
Silver
Housing Material
Aluminum
Fixture Warranty
5 yr
Max. Fixture Wattage
28.1 W
Fixture Temp. Range
-17 Degrees to 35 Degrees C
Housing Color
Silver
Light Color
Cool White
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Color Temperature
3000K
IP Rating
Not Rated
Type
Flush Mount
Lumens per Watt
75.0 lm/W
Series
FMML
Ballast Quantity
0
Lens Material
Acrylic
Minimum Operating Temperature
-1 Degrees F
Maximum Operating Temperature
95 Degrees F
Includes Bulb
No
Bulb Quantity
0
Environmental Rating
Damp Location Rated
Light Output
1,898 lm
For Bulb Type
Integrated LED
Maximum Fixture Wattage
28 W
Dimming Range
100% to 10%
Dimming Method
TRIAC

Description

LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series FMML, Light Output 1,898 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 28 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color Silver, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.