Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 13in, Rnd, White, 3000K

  • Mfr # FMML 13 830

  • Zoro # G9971972


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Textured
Length
13
Width
13"
Voltage
120V AC
Lumens
1,800 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMML 13 830
Zoro #
G9971972
UPC #
888791432961
Country of Origin
Mexico

Dimensions

Length
13
Width
13"
Height
2.5
Nominal Width
13 in
Nominal Height
2 1/2 in
Nominal Length
13 in
Diameter
13 in
Manufacturer Warranty Length
5 yr
Overall Height
2 1/2 in

Details

Housing Finish
Textured
Voltage
120V AC
Lumens
1,800 lm
Watts
28
Dimmable
Yes
Item
LED Flush Mount
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Lighting Technology
LED
Fixture Warranty
5 yr
Lighting Certification
ENERGY STAR
Temp. Range
-17 Degrees to 35 Degrees C
Housing Color
White
Fixture Voltage
120
Color Temperature
3000K
Bulb Technology
LED
Green Certification or Other Recognition
ENERGY STAR
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Fixture Housing Material
Aluminum
Color Rendering Index
80
Standards
CSA, UL Listed
Housing Material
Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr.
IP Rating
Not Rated
Rated Life
50,000 hr
Color Temp.
3000K
Fixture Housing Color
White
Lumens Per Watt
75.0
Emergency Battery Backup
No
Max. Fixture Wattage
28.1 W
Linkable Up To
Unlinkable
Lens Type
White Acrylic
Fixture Rated Life
50,000 hr
Fixture Temp. Range
-17 Degrees to 35 Degrees C
CRI
85
Light Color
Cool White
Lamp Watts - Fixtures
28.0 W
Type
Flush Mount
Lumens per Watt
75.0 lm/W
Ballast Quantity
0
Series
VersiLite
Dimming Method
TRIAC
For Bulb Type
Integrated LED
Light Output
1,898 lm
Dimming Range
100% to 10%
Bulb Quantity
0
Compliance Type
Not Available
Minimum Operating Temperature
-1 Degrees F
Maximum Operating Temperature
95 Degrees F
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Includes Bulb
No
Maximum Fixture Wattage
28 W

Description

LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series VersiLite, Light Output 1,898 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 28 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color White, Housing Finish Textured, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.