Zoro Homepage

LED Flush Mount, 9" L x 9" W x 5" H

  • Mfr # FMMUSL9 14830 BNP

  • Zoro # G3346329


product price: $58.89
/ea

Key Features

Housing Finish
Polished Brushed Nickel
Length
9"
Width
9"
Voltage
120V AC
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMMUSL9 14830 BNP
Zoro #
G3346329
UPC #
820476792649
Country of Origin
China

Dimensions

Length
9"
Width
9"
Height
5"
Nominal Length
9 in
Nominal Height
5 in
Nominal Width
9 in
Diameter
9 1/4 in
Overall Height
5 5/8 in
Manufacturer Warranty Length
5 yr

Details

Housing Finish
Polished Brushed Nickel
Voltage
120V AC
Lumens
1,341 lm
Watts
20
Dimmable
Yes
Item
LED Flush Mount
Lumens Per Watt
65.7
Fixture Housing Material
Steel
Includes
Mounting Hardware
Housing Material
Steel
Lens Type
White Glass
Light Color
Bright White
Rated Life
30,000 hr
Fixture Temp. Range
0 Degrees to 25 Degrees C
Standards
cULus Listed
Lighting Certification
ENERGY STAR
Warranty
5 yr.
Emergency Battery Backup
No
Color Temp.
3000K
Max. Fixture Wattage
20.0 W
Color Temperature
3000K
Bulb Technology
LED
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Fixture Housing Color
Silver
Linkable Up To
Unlinkable
Housing Color
Silver
CRI
80
Color Rendering Index
80
Green Certification or Other Recognition
ENERGY STAR
Temp. Range
0 Degrees to 25 Degrees C
IP Rating
Not Rated
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Fixture Rated Life
30,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Fixture Voltage
120
Fixture Warranty
5 yr
Lumens per Watt
65.7 lm/W
Ballast Quantity
0
Series
FMMUSL
For Bulb Type
Integrated LED
Lens Material
Glass
Includes Bulb
No
Maximum Operating Temperature
77 Degrees F
Maximum Fixture Wattage
20 W
Compliance Type
Not Available
Minimum Operating Temperature
32 Degrees F
Dimming Method
TRIAC
Environmental Rating
Damp Location Rated
Bulb Quantity
0
Light Output
1,100 lm

Description

LED Flush Mount, Diameter 9 1/4 in, Overall Length Not Applicable, Series FMMUSL, Light Output 1,100 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 20 W, Voltage 120V AC, Overall Height 5 5/8 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Polished Brushed Nickel, Housing Material Steel, Dimmable Yes, Lens Material Glass, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.