Zoro Homepage

LED Flush Mount Light, 14in, 24W, 4000K

  • Mfr # FMLRL 14 20840 M4

  • Zoro # G5159411


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Width
14"
Voltage
120V AC
Height
3.12
Lumens
1,600 lm
Watts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMLRL 14 20840 M4
Zoro #
G5159411
UPC #
753573687412
Country of Origin
China

Dimensions

Length
13.68
Width
14"
Height
3.12
Nominal Height
3 1/4 in
Nominal Length
14 in
Nominal Width
14 in
Diameter
13 3/4 in
Overall Height
3 1/8 in
Manufacturer Warranty Length
5 yr

Description

LED Flush Mount Light, Diameter 13 3/4 in, Overall Length Not Applicable, Series FMLRL, Light Output 1,600 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 24 W, Voltage 120V AC, Overall Height 3 1/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Unfinished, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.