This item is Discontinued.

Lithonia Lighting LED HB Light, Lumens 20000, 4k Color, Wide IBL 18L WD LP740 DLC

LED HB Light, Lumens 20000, 4k Color, Wide (Discontinued)

  • Mfr # IBL 18L WD LP740 DLC
  • Zoro # G4883907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBL 18L WD LP740 DLC
Zoro #
G4883907
UPC #
753573372264
Country of Origin
Unknown

Dimensions

Fixture Width
15 3/4 in
Space to Mtg. Height Ratio
1.3
Fixture Length
45 in
Fixture Height
3 1/4 in
Overall Length
45 in
Overall Width
15 1/4 in
Nominal Size - Fixtures
1 ft x 4 ft
Overall Height
3 1/4 in

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Narrow
Fixture Voltage
120 to 277
Color Temperature
4000K
Standards
CSA Certified
LED Replacement For
400W HPS/MH
Fixture Temp. Range
-13 Degrees to 122 Degrees F
Lumens Per Watt
103.0
Fixture Warranty
5 yr
Item
LED High Bay
Watts
197
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Includes
4,000 K Coloring
Number of Light Bars
2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
70
Fixture Rated Life
100,000 hr
Color Temp.
4000K
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC)
Rated Life
0 hr, 100 hr
Dimmable
Yes
Warranty
5 Years
Lumens per Watt
103 lm/W
Emergency Battery Backup
No
Lens Material
Acrylic
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Lamp Type
Integrated LED
Series
IBL
For Bulb Shape
Linear
Bay Light Type
High Bay
Housing Color
Black
Min. Ambient Temp.
-40 Degrees F
For Bulb Type
LED
Max. Ambient Temp.
104 Degrees F
Housing Material
Aluminum

Description

LED High Bay, 20,000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.3, Color Temp. 4000K, CRI 70, Length 45, Width 15.75, Height 3.25 In., Voltage 120-277, 197 Watts, Lumens Per Watt 103, Temp. Range -13 to 122 Degrees F, Rated Life 100,000 hr., Standards DLC, Includes 4000k Coloring, Warranty 5 Years, Light Distribution Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.