This item is Discontinued.

Lithonia Lighting LED HB Light, Lumens 25000, 4k Clr, Narrow IBL 24L ND LP740 DLC

LED HB Light, Lumens 25000, 4k Clr, Narrow (Discontinued)

  • Mfr # IBL 24L ND LP740 DLC
  • Zoro # G4884564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBL 24L ND LP740 DLC
Zoro #
G4884564
UPC #
753573373988
Country of Origin
Unknown

Dimensions

Space to Mtg. Height Ratio
0.84
Fixture Length
45 in
Fixture Height
3 1/4 in
Fixture Width
15 3/4 in
Overall Length
45 in
Overall Width
15 1/4 in
Overall Height
3 1/4 in
Nominal Size - Fixtures
1 ft x 4 ft

Details

Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
Narrow
Fixture Voltage
120 to 277
Color Temperature
4000K
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
250 W
LED Replacement For
4 Lamp T5HO, 400W HID, 6-lamp T8
Color Rendering Index
67.0
Lamp Watts - Fixtures
197 W
Lighting Certification
DesignLights Consortium (DLC)
Fixture Rated Life
100,000 hr
Includes
4000k Coloring
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
CRI
70
Fixture Lens Type
Semi-Diffused
Item
LED High Bay
Fixture Housing Color
Black
Occupancy Sensor
No
Fixture Temp. Range
-13 Degrees to 122 Degrees F
Color Temp.
4000K
Watts
245
Fixture Housing Material
Aluminum
Lumens Per Watt
103.0
Fixture Mounting Type
Ceiling, Suspended
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Number of Light Bars
2
Fixture Reflector Material
Aluminum
Emergency Back Up Battery
No
Dimmable
Yes
Bulb Technology
LED
Rated Life
0 hr, 100 hr
Voltage
120 to 277V
Warranty
5 Years
Lumens per Watt
103 lm/W
Emergency Battery Backup
No
For Bulb Shape
Linear
Housing Color
Black
Bay Light Type
High Bay
Housing Material
Aluminum
For Bulb Type
LED
Min. Ambient Temp.
-40 Degrees F
Series
IBL
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Max. Ambient Temp.
104 Degrees F
Lens Material
Acrylic
Lamp Type
Integrated LED
Number of Bulbs
4

Description

LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 245 Watts, 25,000 Lumens, Color Temp. 4000K, Fixture Rated Life 100,000 hr., Standards DLC, Light Distribution Narrow, Fixture Length 45 In., Fixture Width 15-3/4 In., Fixture Height 3-1/4 In., Number of Light Bars 2, Space to Mtg. Height Ratio 0.84, CRI 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.