This item is Discontinued.

Lithonia Lighting LED High Bay, 114W, Wide Distribution IBG18000LMSEFAFLWDMVOLTGZ1050K80CRIDWH

LED High Bay, 114W, Wide Distribution (Discontinued)

  • Mfr # IBG18000LMSEFAFLWDMVOLTGZ1050K80CRIDWH
  • Zoro # G7473895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBG18000LMSEFAFLWDMVOLTGZ1050K80CRIDWH
Zoro #
G7473895
UPC #
190887612882
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Width
20 1/8 in
Space to Mtg. Height Ratio
1.8
Fixture Height
2 3/4 in
Fixture Length
25 5/8 in
Overall Height
2 3/4 in
Overall Width
15 1/2 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Length
25 5/8 in

Details

Lighting Technology
LED
Lumens
18,297 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
114 W
LED Replacement For
250W HPS/MH
Dimmable
Yes
CRI
80
IP Rating
5X
Number of Light Bars
6
Fixture Reflector Material
Acrylic
Lumens Per Watt
154.0
Fixture Housing Color
White
Fixture Housing Material
Steel
Color Temp.
5000K
Fixture Rated Life
100,000 hr
Fixutre Mounting Type
Standard
Fixture Lens Type
Frosted
Fixture Mounting Type
Standard
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Fixture Series
IBG
Item
LED High Bay
Lighting Certification
DesignLights Consortium (DLC)
Fixture Lens Material
Acrylic
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
Color Rendering Index
80.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Occupancy Sensor
No
Lamp Watts - Fixtures
105 W
Watts
114
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Rated Life
0 hr, 100 hr
Voltage
120 to 277V
Reflector Material
Acrylic
Lumens per Watt
174 lm/W
Ballast Start Type
Program Start
Housing Material
Steel
Lens Material
Acrylic
Housing Color
White
Bay Light Type
High Bay
Bulbs Included
Yes
Series
IBG
Max. Ambient Temp.
131 Degrees F
Housing Finish
Gloss
For Bulb Type
LED
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Lamp Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Emergency Battery Backup
No
Lens Type
Frosted

Description

LED High Bay, LED Replacement For 250W HPS/MH, Fixture Voltage 120 to 277, 114 Watts, 17,966 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards UL1598, CSA Certified to U.S. and Canadian Safety Standards, Light Distribution Wide, Fixture Mounting Type Standard, Fixture Length 25-5/8 In., Fixture Width 20-1/8 In., Fixture Height 2-3/4 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Lens Type Frosted, Fixture Series IBG, Occupancy Sensor No, Fixture Lens Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.