Shop LITHONIA LIGHTING

LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K

  • Mfr # IBE 18LM MVOLT 50K
  • Zoro # G6624121

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
18 ft or Above
Lumens
18,306 lm
Light Distribution
General
Fixture Voltage
120V, 277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBE 18LM MVOLT 50K
Zoro #
G6624121
UPC #
191848491072
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
18 ft or Above
Fixture Width
14 1/4 in
Fixture Length
22 1/16 in
Fixture Height
4 9/32 in
Space to Mtg. Height Ratio
1.5
Overall Length
22 in
Overall Width
15 1/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
4 3/8 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Suggested Mounting Height - Minimum
18 ft
Nominal Length
10 in
Suggested Mounting Height - Maximum
30 ft
Wire Rope Length
22 in
Length
22 in

Details

Lighting Technology
LED
Lumens
18,306 lm
Light Distribution
General
Fixture Voltage
120V, 277V
Color Temperature
5000 K
Lamp Type - Fixtures
Integrated LED
Standards
ANSI C82.77-5-2015, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
137 W
LED Replacement For
(4) Lamp T5HO 250W MH, (6) Lamp T8 HBF 250W MH
Fixture Housing Material
Aluminum
Occupancy Sensor
No
Bulb Technology
LED
Color Rendering Index
80.0
Fixture Series
IBE
Fixture Warranty
5 yr Limited Warranty
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Emergency Back Up Battery
No
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Fixture Lens Type
Semi-Diffused
Lighting Certification
DesignLights Consortium (DLC)
Dimmable
Yes
Lumens Per Watt
133.5
Color Temp.
5000 K
Lamp Watts - Fixtures
137 W
Fixture Lens Material
Acrylic
Number of Light Bars
4
Fixture Housing Color
White
Item
LED High Bay
Fixture Rated Life
100,000 hr
Voltage
120V AC to 277V AC
Includes
Lens
Rated Life
100,000 hr
Lumens per Watt
133.5 lm/W
For Bulb Type
Integrated LED
Lamp Type
Integrated LED
Emergency Battery Backup
No
Housing Material
Aluminum
CA Title 24 Compliant
No
Ingress Protection Rating
Not Rated
Number of Bulbs
0
Bay Light Type
High Bay
Bulbs Included
Yes
Housing Color
White
Min. Ambient Temp.
-40 Degrees F
Series
IBE
Ambient Temp. Range
-40 Degrees to 113 Degrees F
Lens Material
Acrylic
Reflector Type
Enclosed
Max. Ambient Temp.
113 Degrees F
For Bulb Base Type
Integrated LED
For Bulb Shape
Integrated LED
Ambient Temperature - Maximum
113 Degrees F
Light Output
18,306 lm
Color Selectable
Not Selectable
Maximum Fixture Wattage
137 W
Ambient Temperature - Minimum
-40 Degrees F
Product Type
LED High Bay Fixture
Lumen Selectable
Not Selectable
Mounting Style
Ceiling, Suspended

Description

LEDHighBay,White,IBE,22inL,151/4inW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.