Shop LITHONIA LIGHTING

LEDHighBay, White, IBG, 255/8inL, 151/2inW

  • Mfr # IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH
  • Zoro # G8345699

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Light Distribution
General
Fixture Voltage
347V to 480V
Color Temperature
5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH
Zoro #
G8345699
UPC #
194994021131
Country of Origin
Mexico
Lighting Technology
LED
Lumens
25,046 lm
Light Distribution
General
Fixture Voltage
347V to 480V
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
147 W
LED Replacement For
(6) Lamp T5HO, 400W MH
Number of Light Bars
4
Lighting Certification
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Rated Life
60,000 hr
Emergency Back Up Battery
No
Fixture Housing Material
Steel
Fixture Series
IBG
Housing Material
Steel
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Occupancy Sensor
No
Fixture Lens Type
Clear
Fixture Reflector Material
Acrylic
Fixture Lens Material
Acrylic
Color Rendering Index
80.0
Item
LED High Bay
Dimmable
Yes
Housing Color
White
Reflector Material
Acrylic
Voltage
347 to 480V AC
Series
IBG
Emergency Battery Backup
No
Lamp Watts - Fixtures
144 W
Reflector Type
Enclosed
Lumens per Watt
174 lm/W
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Fixture Housing Color
White
Housing Finish
Gloss
Lens Material
Acrylic
Lamp Type
Integrated LED
Bulbs Included
Yes
Ingress Protection Rating
Not Rated
For Bulb Shape
Integrated LED
For Bulb Base Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Bay Light Type
High Bay
For Bulb Type
Integrated LED
Max. Ambient Temp.
131 Degrees F
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Number of Bulbs
0
CA Title 24 Compliant
No
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Not Selectable
Mounting Style
Ceiling, Suspended
Product Type
LED High Bay Fixture
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
147 W
Ambient Temperature - Maximum
131 Degrees F
Light Output
25,046 lm

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Width
15 1/2 in
Fixture Height
2 3/4 in
Fixture Length
25 5/8 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Length
25 5/8 in
Overall Width
15 1/2 in
Overall Height
2 3/4 in
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Minimum
12 ft
Nominal Length
25 5/8 in
Suggested Mounting Height - Maximum
30 ft
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Description

Suggested Fixture Mounting Height 12 to 30 ft., 25,046 Lumens, Light Distribution General, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 347 to 480, Max. Fixture Wattage 147.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 174.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products