LED High Bay, White, IBG, 255/8 in L, 205/8 in W

  • Mfr # IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH
  • Zoro # G8345349
product price: 
$
674.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
20 to 40 ft
Light Distribution
Wide
Fixture Voltage
120V to 277V
Color Temperature
4000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH
Zoro #
G8345349
UPC #
194994020943
Country of Origin
Mexico
Lighting Technology
LED
Lumens
35,451 lm
Light Distribution
Wide
Fixture Voltage
120V to 277V
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
223 W
LED Replacement For
(8) Lamp T5HO, 750W MH
Fixture Series
IBG
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Rated Life
60,000 hr
Dimmable
Yes
Fixture Warranty
5 yr Limited Warranty
Fixture Rated Life
60,000 hr
Lamp Watts - Fixtures
218 W
Fixture Lens Type
Clear
Lumens per Watt
163 lm/W
Number of Light Bars
6
Reflector Material
Acrylic
Reflector Type
Enclosed
Emergency Battery Backup
No
Occupancy Sensor
No
Fixture Housing Material
Steel
Emergency Back Up Battery
No
Item
LED High Bay
Housing Material
Steel
Fixture Housing Color
White
Voltage
120 to 277V AC
Series
IBG
Lighting Certification
DesignLights Consortium (DLC)
Housing Color
White
Fixture Reflector Material
Acrylic
Color Rendering Index
80.0
Fixture Lens Material
Acrylic
Lens Material
Acrylic
Lamp Type
Integrated LED
Bulbs Included
Yes
Bay Light Type
High Bay
Housing Finish
Gloss
Number of Bulbs
0
For Bulb Type
Integrated LED
For Bulb Shape
Integrated LED
Max. Ambient Temp.
131 Degrees F
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Min. Ambient Temp.
-40 Degrees F
CA Title 24 Compliant
No
Ingress Protection Rating
Not Rated
For Bulb Base Type
Integrated LED
Ambient Temperature - Maximum
131 Degrees F
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
223 W
Mounting Style
Ceiling, Suspended
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Not Selectable
Product Type
LED High Bay Fixture
Light Output
35,451 lm

Dimensions

Suggested Fixture Mounting Height
20 to 40 ft
Fixture Length
25 5/8 in
Fixture Height
2 3/4 in
Fixture Width
20 1/8 in
Overall Length
25 5/8 in
Overall Width
20 5/8 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Height
2 3/4 in
Suggested Fixture Mounting Height Range
20 to 40 ft.
Nominal Length
25 5/8 in
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
20 ft
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Description

Suggested Fixture Mounting Height 20 to 40 ft., 35,451 Lumens, Light Distribution Wide, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 223.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 6, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 163.0

Ratings & reviews