Shop LITHONIA LIGHTING

LED High Bay, White, REBL, 15 11/16 in W

  • Mfr # REBL ALO27 UVOLT SWW9 80CRI DWH M2
  • Zoro # G814841575

product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
30 to 45 ft
Lumens
40,000 lm
Light Distribution
General
Color Temperature
4000K, 5000K
Standards
C-UL listed to Canadian Safety Standards, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed to US Safety Standards, Wet Location Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REBL ALO27 UVOLT SWW9 80CRI DWH M2
Zoro #
G814841575
UPC #
197590119417
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
30 to 45 ft
Suggested Fixture Mounting Height Range
30 to 60 ft.
Overall Width
15 11/16 in
Overall Height
10 5/8 in
Nominal Length
16 in
Suggested Mounting Height - Maximum
45 ft
Suggested Mounting Height - Minimum
30 ft

Details

Lumens
40,000 lm
Light Distribution
General
Color Temperature
4000K, 5000K
Standards
C-UL listed to Canadian Safety Standards, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed to US Safety Standards, Wet Location Listed
Max. Fixture Wattage
240 W
Voltage
120 to 347V AC
Item
LED High Bay
For Bulb Shape
Round
Bay Light Type
High Bay
Power Source
Hardwired
Housing Color
White
Series
REBL
Emergency Battery Backup
No
Lamp Type
Integrated LED
Bulbs Included
Integrated
Lumens per Watt
187 lm/W
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
131 Degrees F
Ambient Temp. Range
-40 to 131 Degrees F
CA Title 24 Compliant
Yes
Color Selectable
Selectable
Number of Bulbs
0
Ambient Temperature - Minimum
-40 Degrees C
Dimmable
Yes
Lumen Selectable
Selectable
Maximum Fixture Wattage
240 W
Product Type
Round High Bay
IP Rating
IP66
Lens Material
Polycarbonate
Mounting Style
Ceiling, Suspended
For Bulb Type
Integrated LED
Light Output
30,000 lm, 35,000 lm, 40,000 lm
LED Replacement For
875W MH, 10-lamp T5HO
Ambient Temperature - Maximum
55 Degrees C
Lighting Technology
LED

Description

LED High Bay, White, REBL, 15 11/16 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.