Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lighting

  • Mfr # EXR-LED-EL-M6

  • Zoro # G221850535


product price: $7.39
/ea

Key Features

Housing Finish
White
Mounting
Universal
Lamp Type
LED
Type
AC/Battery Powered
Fixture Voltage
120/277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXR-LED-EL-M6
Zoro #
G221850535
UPC #
78423187473
Country of Origin
United States

Dimensions

Size
11.63 in L x 1.63 in D x 7.2 in H

Details

Housing Finish
White
Mounting
Universal
Lamp Type
LED
Type
AC/Battery Powered
Fixture Voltage
120/277 V
Series
EXR
Watts
1 W
Standards
UL 924

Description

120/277 V, 1 W, Single Face, LED, Red Letter, Matte White, High Impact Thermoplastic, Universal/Surface Mount, AC/Battery Powered, Exit Sign (6 per Master Pack)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.