LED Linear Ambient Fixture
Mfr # TCSS 4FT 40K 80CRI PDIM WH
Zoro # G416497668
product price: $168.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCSS 4FT 40K 80CRI PDIM WH
Zoro #
G416497668
UPC #
0198934103345
Country of Origin
United States
Details
Item
Trac-Master LED Linear Ambient Fixture, 4FT Nominal Length, 4000K, 80 CRI, Phase Dimmable, White
Description
LED Linear Ambient Fixture, Compatible with Track Style J, Shape Linear, Lighting Technology LED, Housing Color White, Input Voltage 120 V, Diameter Not Applicable, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 4000K, Compatible with Product Type ConTech(R) LT Series Track, Monopoints and Special Mountings, Trac-Lites Track, Trac-Master 1-Circuit or 2-Circuit Track, Housing Finish High-Gloss, Baked Enamel Finish, Housing Material Steel, Includes Bulb Yes, Light Output 4,000 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.