LED Linear Strip Light, 4 ft L, 4839 lm

  • Mfr # CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH

  • Zoro # G5182928


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Lumens
4,839 lm
LED Replacement For
2 Lamp T8
Dimmable
Yes
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH
Zoro #
G5182928
UPC #
191723525854
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Nominal Height
3 1/2 in
Nominal Width
3 1/2 in
Fixture Width
3 1/2 in
Fixture Height
3 1/2 in
Fixture Length
48 in
Overall Width
3 1/2 in
Overall Length
48 in

Details

Voltage
120/277V
Lumens
4,839 lm
LED Replacement For
2 Lamp T8
Dimmable
Yes
Item
LED Strip Light
Bulb Technology
LED
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Voltage
120 to 277
Max. Fixture Wattage
34.7 W
Color Rendering Index
80
Fixture Warranty
5 yr Limited Warranty
Color Temp.
4000K
Fixture Housing Material
Steel
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
For Use With
0 to 10V Dimming System
Lumens Per Watt
139.0
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Linkable Up To
Unlinkable
Lighting Certification
DLC 5.0
Fixture Temp. Range
-20 Degrees to 40 Degrees C
IP Rating
Not Rated
Fixture Housing Color
White
Lamp Watts - Fixtures
1.7 W
Color Temperature
4000K
Light Color
White
Fixture Rated Life
60,000 hr
Number of Light Bars
1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Housing Material
Steel
Warranty
5 yr Limited
Housing Color
White
Lens Type
Diffuser
Lumens per Watt
139 lm/W
Lens Shape
Round
Bulb Included
Yes
Linkable
No
Mounting Style
Pendant, Surface
Fixture Type
Strip Light
Sensor Type
No Sensor
Dimming Method
0-10V
Light Technology
LED
Ballast Start Type
No Ballast
Series
CLX
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
34 W

Description

4 ft, Lens Shape Curved, 4000K, 4,839 lm, 139 lm/W, Max. Fixture Wattage 34.7 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, CLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.