LED Linear Strip Light, 8 ft L, 5535 lm

  • Mfr # CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH

  • Zoro # G5076780


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
5,535 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH
Zoro #
G5076780
UPC #
191723525861
Country of Origin
Mexico

Dimensions

Nominal Height
2 3/4 in
Nominal Length
8 ft
Nominal Width
3 1/2 in
Overall Width
3 1/2 in
Overall Length
96 in
Fixture Width
3 1/2 in
Fixture Height
2 3/4 in
Fixture Length
96 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
5,535 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Bulb Technology
LED
Light Color
White
Max. Fixture Wattage
38.2 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Linkable Up To
Unlinkable
Lighting Certification
DLC 5.0
Fixture Housing Material
Steel
Color Temp.
4000K
Fixture Housing Color
White
For Use With
0 to 10V Dimming System
Fixture Voltage
120 to 277
Fixture Temp. Range
-20 Degrees to 40 Degrees C
Fixture Warranty
5 yr Limited Warranty
Lighting Technology
LED
LED Replacement For
2 Lamp T8
Lumens Per Watt
145.9
Color Rendering Index
80
Emergency Battery Backup
No
IP Rating
Not Rated
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Item
LED Strip Light
Fixture Rated Life
60,000 hr
Lamp Watts - Fixtures
1.7 W
Number of Light Bars
1
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lumens per Watt
145.8 lm/W
For Bulb Type
Integrated LED
Light Technology
LED
Linkable
No
For Max. Bulb Wattage
38 W
Housing Color
White
Fixture Type
Strip Light
Ballast Start Type
No Ballast
Series
CLX
Dimming Method
0-10V
Mounting Style
Pendant, Surface
Lens Type
Diffuser
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Lens Shape
Flat
Bulb Included
Yes
Warranty
5 yr Limited
Housing Material
Steel

Description

8 ft, Lens Shape Flat, 4000K, 5,535 lm, 145.8 lm/W, Max. Fixture Wattage 38.2 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, CLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.