LED Linear Strip Light, 8 ft L, 5667 lm

  • Mfr # CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH

  • Zoro # G5076771


product price: $289.17
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
5000K
Lumens
5,667 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Lighting Certification
DLC 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH
Zoro #
G5076771
UPC #
191723525915
Country of Origin
Mexico

Dimensions

Nominal Width
3 1/2 in
Nominal Length
8 ft
Nominal Height
2 3/4 in
Overall Width
3 1/2 in
Overall Length
96 in
Fixture Height
2 3/4 in
Fixture Length
96 in
Fixture Width
3 1/2 in

Details

Voltage
120/277V
Color Temperature
5000K
Lumens
5,667 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Lighting Certification
DLC 5.0
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Light Color
Daylight
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Use With
0 to 10V Dimming System
Max. Fixture Wattage
38.2 W
Number of Light Bars
1
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Warranty
5 yr Limited Warranty
Emergency Battery Backup
No
Lumens Per Watt
148.0
Color Rendering Index
80
Lighting Technology
LED
Lamp Watts - Fixtures
1.7 W
Fixture Temp. Range
-20 Degrees to 40 Degrees C
Fixture Voltage
120 to 277
Fixture Rated Life
60,000 hr
LED Replacement For
2 Lamp T8
Item
LED Strip Light
Fixture Housing Material
Steel
Color Temp.
5000K
Fixture Housing Color
White
Linkable Up To
Unlinkable
Dimmable
Yes
IP Rating
Not Rated
Lumens per Watt
148 lm/W
Light Technology
LED
Housing Material
Steel
Mounting Style
Pendant, Surface
For Bulb Type
Integrated LED
Housing Color
White
Linkable
No
Lens Shape
Flat
Warranty
5 yr Limited
For Max. Bulb Wattage
38 W
Lens Type
Diffuser
Dimming Method
0-10V
Series
CLX
Sensor Type
No Sensor
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Fixture Type
Strip Light

Description

8 ft, Lens Shape Flat, 5000K, 5,667 lm, 148 lm/W, Max. Fixture Wattage 38.2 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, CLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.