LED Linear Strip Light, 8 ft L, 9137 lm

  • Mfr # CLX L96 10000LMSEFFDLMVOLTGZ1040K80CRIWH

  • Zoro # G5076823


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
9,137 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Lamp Watts - Fixtures
1.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLX L96 10000LMSEFFDLMVOLTGZ1040K80CRIWH
Zoro #
G5076823
UPC #
191723525922
Country of Origin
Mexico

Dimensions

Nominal Height
2 3/4 in
Nominal Length
8 ft
Nominal Width
3 1/2 in
Overall Width
3 1/2 in
Overall Length
96 in
Fixture Width
3 1/2 in
Fixture Height
2 3/4 in
Fixture Length
96 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
9,137 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Lamp Watts - Fixtures
1.7 W
Bulb Technology
LED
For Use With
0 to 10V Dimming System
Color Rendering Index
80
Fixture Rated Life
60,000 hr
Max. Fixture Wattage
66.5 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
2 Lamp T5 HO, 3 Lamp T8, HID
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temp.
4000K
Linkable Up To
Unlinkable
Fixture Housing Material
Steel
Fixture Temp. Range
-20 Degrees to 40 Degrees C
Lighting Technology
LED
Dimmable
Yes
Fixture Voltage
120 to 277
Lighting Certification
DLC 5.0
Fixture Housing Color
White
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Number of Light Bars
1
Emergency Battery Backup
No
Lumens Per Watt
137.0
Item
LED Strip Light
IP Rating
Not Rated
Fixture Warranty
5 yr Limited Warranty
Light Color
White
Lumens per Watt
137 lm/W
Housing Material
Steel
Sensor Type
No Sensor
Lens Shape
Flat
Lens Type
Diffuser
Light Technology
LED
Linkable
No
Fixture Ballast Type
No Ballast Required
Warranty
5 yr Limited
Dimming Method
0-10V
Housing Color
White
Fixture Type
Strip Light
Series
CLX
For Bulb Type
Integrated LED
Bulb Included
Yes
Ballast Start Type
No Ballast
Mounting Style
Pendant, Surface
For Max. Bulb Wattage
66 W

Description

8 ft, Lens Shape Flat, 4000K, 9,137 lm, 137 lm/W, Max. Fixture Wattage 66.5 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T5 HO, (3) Lamp T8, HID, Bulb Included Integrated LED, Dimmable Yes, CLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.