LED Linear Strip Light, 8 ft L, 9404 lm

  • Mfr # CLX L96 10000LMSEFRDLMVOLTGZ1040K80CRIWH

  • Zoro # G5076902


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
9,404 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Number of Light Bars
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX L96 10000LMSEFRDLMVOLTGZ1040K80CRIWH
Zoro #
G5076902
UPC #
191723525953
Country of Origin
Mexico

Dimensions

Nominal Length
8 ft
Nominal Width
3 1/2 in
Nominal Height
3 1/2 in
Overall Length
96 in
Overall Width
3 1/2 in
Fixture Length
96 in
Fixture Width
3 1/2 in
Fixture Height
3 1/2 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
9,404 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Number of Light Bars
1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Light Color
White
Emergency Battery Backup
No
Bulb Technology
LED
Item
LED Strip Light
Fixture Temp. Range
-20 Degrees to 40 Degrees C
Color Temp.
4000K
Color Rendering Index
80
Linkable Up To
Unlinkable
LED Replacement For
2 Lamp T5 HO, 3 Lamp T8, HID
Lamp Watts - Fixtures
1.7 W
Lumens Per Watt
141.3
Max. Fixture Wattage
66.5 W
IP Rating
Not Rated
Fixture Housing Color
White
For Use With
0 to 10V Dimming System
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Housing Material
Steel
Lighting Technology
LED
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
Lighting Certification
DLC 5.0
Fixture Warranty
5 yr Limited Warranty
Lumens per Watt
141.2 lm/W
Light Technology
LED
Linkable
No
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
66 W
Housing Material
Steel
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Series
CLX
Warranty
5 yr Limited
Mounting Style
Pendant, Surface
Ballast Start Type
No Ballast
Dimming Method
0-10V
Bulb Included
Yes
Housing Color
White
Fixture Type
Strip Light
Lens Shape
Round
Lens Type
Diffuser

Description

8 ft, Lens Shape Curved, 4000K, 9,404 lm, 141.2 lm/W, Max. Fixture Wattage 66.5 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T5 HO, (3) Lamp T8, HID, Bulb Included Integrated LED, Dimmable Yes, CLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.