LED Parking Garage Light, 5672 lm, 5000K

  • Mfr # VAP 4000LM FST MD MVOLT GZ10 50K 80CRI

  • Zoro # G0397209


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
33
Length
54-3/4"
Width
8 1/4 in
Height
54 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAP 4000LM FST MD MVOLT GZ10 50K 80CRI
Zoro #
G0397209
UPC #
00191848634035
Country of Origin
Mexico

Dimensions

Length
54-3/4"
Width
8 1/4 in
Height
54 3/4 in
Depth
4 1/8 in
Overall Depth
4 1/8 in
Overall Height
54 3/4 in
Overall Width
8 1/4 in

Details

Item
Linear Garage Light
Voltage
120 to 277V AC
Watts
33
Includes
(8) Tamper Resistant Screws
Lumens
4,000 lm
Lumens Per Watt
129.0
Temp. Range
-20 to 104 Degrees F
CRI
80
LED Replacement For
70W MH/HPS
Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lighting Certification
DesignLights Consortium (DLC)
Color Temp.
5000K
Light Distribution
Medium
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr
Color Temperature
5000K
Standards
C-UL, CSA to UL
Housing Material
Polycarbonate
Series
VAP
Color Rendering Index
80
Fixture Shape
Square
Light Technology
LED
Fixture Wattage
33 W
Lumens per Watt
129 lm/W
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-20 Degrees F
Housing Color
White
Metal Halide Wattage Equivalency
70 W
Light Output
4,000 lm
Operating Temperature - Minimum
-20 Degrees F
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
70 W
Color Selectable
Not Selectable
Operating Temperature - Maximum
104 Degrees F

Description

Linear Garage Light, Color Temperature 5000K, Color Rendering Index 80, Lumens 4,000 lm, Fixture Wattage 33 W, Voltage 120 to 277V AC, LED Replacement For 70W MH/HPS, Light Technology LED, Fixture Shape Rectangular, Height 54 3/4 in, Width 8 1/4 in, Depth 4 1/8 in, Rated Life 60,000 hr, Lumens per Watt 129 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -20 Degrees F, Standards C-UL, CSA to UL, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.