Zoro Homepage
This item is Discontinued.
Lithonia Lighting LED Recessed Downlight, 4 in., 10.3W, 3000K 4BEMW LED 30K M6

LED Recessed Downlight, 4 in., 10.3W, 3000K (Discontinued)

  • Mfr # 4BEMW LED 30K M6
  • Zoro # G0023305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BEMW LED 30K M6
Zoro #
G0023305
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
4"
Length
5-1/4"
Width
5-1/4"
Height
2-1/2"

Details

Item
LED Recessed Downlight
Watts
10.3
Socket Type
E26
Lumens
525
Lumens Per Watt
50.0
Voltage
120
Color Temperature
3000 K
Standards
CSA
CRI
82
LED Replacement For
50W
Dimmable / Non-Dimmable
Dimmable
Warranty
5 yr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Temp. Range
0 Degrees to 115 Degrees F
Color Temp.
3000K
Green Certification or Other Recognition
ENERGY STAR
Lumens per Watt
50.0

Description

LED Recessed Downlight, Nominal Size 4 in, Color Temperature 3000 K, LED Replacement For 50W, Voltage 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.