This item is Discontinued.

Lithonia Lighting LED Recessed Downlight, Aluminum, 1500L REAL6C D6MW 1500L 35K .65SC ESL U

LED Recessed Downlight, Aluminum, 1500L (Discontinued)

  • Mfr # REAL6C D6MW 1500L 35K .65SC ESL U
  • Zoro # G4883225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REAL6C D6MW 1500L 35K .65SC ESL U
Zoro #
G4883225
UPC #
753573512097
Country of Origin
Unknown

Dimensions

Height
9-1/8"
Width
9-1/8"
Nominal Size
6"
Length
9-1/8"

Details

CRI
80
Warranty
5 yr.
Rated Life
50,000 hr
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lumens
1500
Dimmable / Non-Dimmable
Dimmable
LED Replacement For
150W INC/41W-45W CFL
Item
LED Can Light Retrofit Kit
Lumens Per Watt
85.0
Color Temperature
3500 K
Standards
UL
Watts
19
Temp. Range
0 Degrees to 104 Degrees F
Color Temp.
3500K
Lumens per Watt
85.0
Lighting Certification
ENERGY STAR

Description

LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 3500 K, LED Replacement For 150W INC/41W-45W CFL, Lighting Certification ENERGY STAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.