Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Recessed Troffer, 2 ft x4 ft Size, 55W

  • Mfr # STAKS 2X4 ALO6 SWW7

  • Zoro # G408389797


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Nominal Size
2 ft x 4 ft
Dimmable
Yes
Max. Fixture Wattage
55 W
Rated Life
60,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAKS 2X4 ALO6 SWW7
Zoro #
G408389797
UPC #
00194995082063
Country of Origin
China

Dimensions

Nominal Size
2 ft x 4 ft

Details

Item
Recessed LED Fixture
Voltage
120 to 277V
Dimmable
Yes
Max. Fixture Wattage
55 W
Rated Life
60,000 hr
Lighting Certification
DLC Premium, DLC Standard
Color Temperature
3000K, 3500K, 4000K, 5000K
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Dimming Range
80%
Standards
CSA Certified
Color Rendering Index
90
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Bulb Included
Integrated LED
Series
STAK
Dimming Method
0 to 10V
Lumens
3,000 lm, 4,000 lm, 5,000 lm, 6,000 lm, 7,200 lm
For Bulb Type
Integrated LED
Includes
Integral T-bar clips, Wood Screw
Warranty
5 yr Limited
Light Technology
LED

Description

2 ft x 4 ft, 3000K, 3500K, 4000K, 5000K, 3,000 lm, 4,000 lm, 5,000 lm, 6,000 lm, 7,200 lm, LED, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type Integrated Smart Sensor, Max. Fixture Wattage 55 W, Color Rendering Index 90, 120 to 277V; 120V; 277V; 347V, Lighting Certification DLC Premium, DLC Standard, Dimmable Yes, Series STAK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.