Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting LED Retrofit Kit, P Series, 3000K, 600L, 5In 5BPMW LED

LED Retrofit Kit, P Series, 3000K, 600L, 5In (Discontinued)

  • Mfr # 5BPMW LED
  • Zoro # G5172316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BPMW LED
Zoro #
G5172316
UPC #
820476235009
Country of Origin
Mexico

Dimensions

Width
4 7/8 in
Length
4 7/8 in
Height
3 7/8 in
Nominal Size
5 in
Manufacturer Warranty Length
5 yr
Outside Diameter
4 7/8 in
Overall Height
3 11/16 in
Manufacturers Warranty Length
5 yr

Details

Warranty
5 yr
Dimmable / Non-Dimmable
Dimmable
LED Replacement For
65W INC/16W CFL
Watts
9 W
Temp. Range
-18 Degrees to 100 Degrees F
Standards
CSA, cUL
Socket Type
E26
Color Temp.
3000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
80
Voltage
120V AC
Lumens Per Watt
70.0
Green Certification or Other Recognition
ENERGY STAR
Lumens
600
Color Temperature
3000K
Kit Contents
Medium Base, Wire Clips
Item
LED Can Light Retrofit Kit
Lighting Certification
ENERGY STAR
Fixture Type
New Construction, Remodel
Dimmable
Yes
Series
5BPMW
Lumens per Watt
70.0 lm/W
Maximum Operating Temperature
115 Degrees F
Trim Color
White
Includes Baffle
Yes
Trim Material
Aluminum
Maximum Wattage
10.6 W
Includes
Splice Kit
Dimming Range
100% to 10%
Rated Life
50,000 hr
Light Output
620 lm
Ceiling Opening Required
6 3/8 in
Reflector or Baffle Color
White Baffle
Environmental Rating
Wet Location Rated
Minimum Operating Temperature
0 Degrees F
Color Rendering Index
83
Compliance Type
Not Available
Includes Driver
Yes
Includes Trim
Yes
Series Compatibility
5BPMW

Description

LED Can Light Retrofit Kit, Nominal Size 5 in, Color Temperature 3000K, Light Output 620 lm, Color Rendering Index 83, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 4 7/8 in, Overall Height 3 11/16 in, Trim Material Aluminum, Compliance Type Not Available, Voltage 120V AC, Ceiling Opening Required 6 3/8 in, Dimming Range 100 Percent to 10 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel, Includes Splice Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.