Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Module, 900lm, 6 in, 120V AC

  • Mfr # 65BEMW SWW5 90CRI M6

  • Zoro # G303927551


product price: $17.39
/ea

Key Features

Nominal Size
6 in
Socket Type
Integrated LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65BEMW SWW5 90CRI M6
Zoro #
G303927551
UPC #
00194994160564
Country of Origin
China

Dimensions

Nominal Size
6 in
Outside Diameter
7 5/8 in
Overall Height
3 11/16 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
LED Retrofit Module
Socket Type
Integrated LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
Rated Life
50,000 hr
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
ASTM E283-2004, CA Title 24 Part 6, CSA certified to US and Canadian safety standards, NOM Certified, T20 Certified
Color Rendering Index
90
LED Replacement For
75W INC/26W CFL
Series
E Series
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Fixture Type
Airtight Retrofit
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Reflector or Baffle Color
White Baffle
Trim Color
White
Includes
LED Light Engine, Medium Base Socket Adapter Whip
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Dimming Range
100% to 10%
Dimming Method
0-10V
Dimming Type
Full Continuous Dimming
Compliance Type
CA Title 20, CA Title 24, JA8
Includes Trim
Yes
Includes Baffle
Yes
Maximum Wattage
10.5 W
Includes Driver
Yes
Environmental Rating
Wet Location Rated
Light Output
900 lm
Trim Material
Aluminum

Description

LED Retrofit Module, Nominal Size 6 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 900 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 75W INC/26W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 3 5/8 in, Trim Material Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Ceiling Opening Required Not Applicable, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, Dimming Type Full Continuous Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.