Zoro Homepage

LED Size 1 Wallpack

  • Mfr # TWX1 LED P2 50K MVOLT PE DDBTXD

  • Zoro # G901701461


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
7 1/2 in
Height
12 in
Series
TWX1
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWX1 LED P2 50K MVOLT PE DDBTXD
Zoro #
G901701461
UPC #
194994957348
Country of Origin
Mexico

Dimensions

Width
7 1/2 in
Height
12 in
Depth
5 in
Recommended Mounting Height
10 ft
Manufacturers Warranty Length
5 yr
Overall Width
7 1/2 in
Knockout Size
1/2 in
Hub Size
1/2 in NPT
Overall Height
12 in
Mounting Height - Maximum
10 ft

Details

Item
LED Size 1 Wallpack
Voltage
120 to 277V AC
Series
TWX1
Light Technology
LED
Fixture Sensor Type
Photocell
Lumens
2,950 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Special Features
Adjustable Light Output, Low Initial Cost, Provide Superior Illumination
Fixture Wattage
22 W
Lumens per Watt
134 lm/W
Standards
CSA, DLC
Color Rendering Index
80
Fixture Lens Material
Borosilicate Glass
Rated Life
100,000 hr
Light Distribution Shape
Type III
Fixture Housing Color
Bronze
LED Replacement For
70W HPS or 100W MH
Warranty
5 yr Limited
Fixture Housing Material
Die-Cast Aluminum
Min. Operating Temp.
32 Degrees F
Housing Material
Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Max. Operating Temp.
104 Degrees F
Lamp Watts
15 W
IP Rating
IP65
Operating Temp. Range
32 Degrees to 104 Degrees F
Color Temperature
5000K
Incandescent Wattage Equivalency
200 W
Sensor Type
Photocell Included
Number of Knockouts
3
Number of Hubs
0
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Housing Color
Bronze
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
100 W
Color Selectable
Not Selectable
Light Output
2,950 lm
Light Distribution Type - IESNA
Type III
Mount Type
Surface

Description

LED Size 1 Wallpack, Lumens 2,950 lm, Fixture Wattage 22 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/100W MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 12 in, Width 7 1/2 in, Depth 5 in, Lamp Watts 15 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Lumens per Watt 134 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.