Zoro Homepage

LED Square Light, 14in, 24W, 4000K

  • Mfr # FMLSL 14 20840 M4

  • Zoro # G5159384


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Width
14"
Voltage
120V AC
Height
3.125
Lumens
1,600 lm
Watts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMLSL 14 20840 M4
Zoro #
G5159384
UPC #
753573687467
Country of Origin
China

Dimensions

Length
13.6875
Width
14"
Height
3.125
Nominal Length
14 in
Nominal Width
14 in
Nominal Height
3 1/4 in
Overall Length
13 3/4 in
Overall Width
13 3/4 in
Manufacturer Warranty Length
5 yr
Overall Height
3 1/8 in

Details

Voltage
120V AC
Lumens
1,600 lm
Watts
24
Dimmable
Yes
Item
LED Square Light
Temp. Range
0 to 85 Degrees F
Standards
cULus Listed
Lumens Per Watt
67.0
Green Certification or Other Recognition
ENERGY STAR
Max. Fixture Wattage
24.0 W
Emergency Battery Backup
No
Color Temp.
4000K
Lighting Certification
ENERGY STAR
CRI
85
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Fixture Housing Material
Steel
Lighting Technology
LED
Fixture Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Color
White
Lamp Watts - Fixtures
24.0 W
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Housing Color
White
Housing Material
Steel
Warranty
5 Years
Fixture Housing Color
White
Fixture Temp. Range
0 Degrees to 85 Degrees F
Fixture Voltage
120
Lens Type
White Acrylic
Linkable Up To
Unlinkable
Bulb Technology
LED
IP Rating
Not Rated
Color Rendering Index
80
Rated Life
50,000 hr
Fixture Warranty
5 yr
Color Temperature
4000K
Type
Flush Mount
Lumens per Watt
67.0 lm/W
Series
FMLSL
Ballast Quantity
0
Lens Material
Acrylic
Includes Bulb
No
Dimming Method
TRIAC
Maximum Operating Temperature
85 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Fixture Wattage
24 W
Environmental Rating
Damp Location Rated
Bulb Quantity
0
For Bulb Type
Integrated LED
Light Output
1,600 lm

Description

LED Square Light, Diameter Not Applicable, Overall Length 13 3/4 in, Series FMLSL, Light Output 1,600 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 24 W, Voltage 120V AC, Overall Height 3 1/8 in, Overall Width 13 3/4 in, Housing Color White, Housing Finish Unfinished, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 0, Dimming Method TRIAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.