Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Strip Light, 3500 K, 4000 lm, 120/277V

  • Mfr # CSS L48 4000LM MVOLT 35K 80CRI

  • Zoro # G304397780


product price: $124.16
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
3500K
Lumens
4,000 lm
Standards
ANSI, CSA Certified
Rated Life
80,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS L48 4000LM MVOLT 35K 80CRI
Zoro #
G304397780
UPC #
194994120988
Country of Origin
Mexico

Dimensions

Overall Width
2 5/8 in
Overall Height
2 1/4 in
Overall Length
48 in
Nominal Length
4 ft
Lens Thickness
0.051 in

Details

Voltage
120/277V
Color Temperature
3500K
Lumens
4,000 lm
Standards
ANSI, CSA Certified
Rated Life
80,000 hr
Mounting Hardware Included
Yes
Lens Type
Diffuser Lens
For Bulb Type
Integrated LED
Finish
High Gloss
Lens Shape
Flat
Lamp Quantity
1
Emergency Battery Backup
No
IP Rating
Not Rated
Hazardous Location Rating
Not Rated
Housing Color
White
Max. Fixture Wattage
35.3 W
Overall Bulb Shape
Integrated LED
Sensor Type
No Sensor
For Max. Bulb Wattage
35.3 W
Warranty
5 yr
Linkable
No
Lens Material
Polycarbonate Lens
Includes
Row Aligner Bracket
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting Style
Surface, Suspended
Lumens per Watt
121.8 lm/W
Linkable Up To
20 Fixtures
LED Replacement For
2 Lamp T5 HO, 2 Lamp T8
For Use With
HC36 M12 Hanger Chain, SQ24 Swivel Stem Hanger, ZACVH M100 Aircraft Cable
Housing Gauge
22 ga
Reflector Type
Closed
Series
CSS
Item
LED Strip Light
Light Distribution Shape
Linear
Dimmable
Yes
Max. Ambient Temp.
104 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Min. Ambient Temp.
-40 Degrees F
Dimming Method
0-10V
Light Color
White
Bulb Included
Yes
Mounting Hardware Type
Row Aligner Bracket
Lighting Certification
DLC Qualified
Color Rendering Index
80
Fixture Ballast Type
No Ballast Required
Switch Function
On/Off
Housing Material
Steel
Light Technology
LED

Description

4 ft, Lens Shape Flat, 3500K, 4,000 lm, 121.8 lm/W, Max. Fixture Wattage 35.3 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T5 HO, (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, CSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.