LED Strip Light, 4 ft L, 4964 lm, 34W

  • Mfr # ZL1NL485000LMFSTMVOLT40K80CRIWH

  • Zoro # G9564292


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
1 Lamp HID, 1 Lamp T5 HO, 2 Lamp T8
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
DLC 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZL1NL485000LMFSTMVOLT40K80CRIWH
Zoro #
G9564292
UPC #
820476800931
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Nominal Width
2 1/8 in
Nominal Height
2 3/16 in
Width
2-3/16"
Length
48"
Height
2-1/8"
Overall Width
2 1/8 in
Overall Length
48 in

Details

Light Technology
LED
LED Replacement For
1 Lamp HID, 1 Lamp T5 HO, 2 Lamp T8
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
DLC 5.0
Color Temperature
4000K
Lumens
4,964 lm
Color Rendering Index
80
Rated Life
50,000 hr.
Fixture Voltage
120 to 277
Dimmable
Yes
Fixture Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
100,000 hr
IP Rating
Not Rated
Max. Fixture Wattage
34 W
Fixture Temp. Range
-4 Degrees to 86 Degrees F
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Standards
CSA Certified, UL Listed
Fixture Housing Color
White
Item
LED Strip Light
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Light Color
White
Lumens Per Watt
125.0
Fixture Housing Material
Steel
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
4000K
Emergency Back Up Battery
No
Warranty
5 yr
Number of Light Bars
1
Dimmable / Non-Dimmable
Dimmable
For Use With
Aircraft Cable, Chain, Stem
Temp. Range
-4 Degrees to 86 Degrees F
Emergency Battery Backup
No
Housing Material
Steel
Housing Color
White
Lumens per Watt
110 lm/W
Fixture Ballast Type
No Ballast Required
Fixture Type
Strip Light
Lens Shape
Tube-Style
For Max. Bulb Wattage
34 W
Series
ZL1N
Lens Type
Diffuser
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED
Linkable
No
Dimming Method
0-10V
Sensor Type
No Sensor
Bulb Included
Yes
Mounting Style
Pendant, Stem, Surface

Description

4 ft, Lens Shape Tube-Style, 4000K, 4,964 lm, 110 lm/W, Max. Fixture Wattage 34 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Lamp HID, Lamp T5 HO, Bulb Included Integrated LED, Dimmable Yes, ZL1N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.