Zoro Homepage

LED Strip Light, 4 ft L, Flat Lens, 44 W

  • Mfr # CSS L48 ALO3 MVOLT SWW3 80CRI

  • Zoro # G408389704


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Lumens
4,000 lm
Standards
BAA, CSA Certified
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS L48 ALO3 MVOLT SWW3 80CRI
Zoro #
G408389704
UPC #
00193048852677
Country of Origin
Mexico

Dimensions

Overall Height
2 1/4 in
Overall Width
2 5/8 in
Nominal Length
4 ft
Overall Length
51 in

Details

Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Lumens
4,000 lm
Standards
BAA, CSA Certified
Rated Life
50,000 hr
Max. Fixture Wattage
44 W
LED Replacement For
2-Lamp 32W or 2-Lamp 54W
Sensor Type
No Sensor
Dimming Method
0-10V
Lens Type
Diffuser Lens
Color Rendering Index
80
Light Color
White
Includes
Row Aligner Bracket
Lumens per Watt
115.1 lm/W, 121.8 lm/W
Mounting Style
Row, Surface, Suspended
Max. Ambient Temp.
40 Degrees C
Bulb Included
Integrated LED
Warranty
5 yr Limited
For Bulb Type
LED
Fixture Ballast Type
No Ballast Required
Lens Material
Polycarbonate Lens
Dimmable
Yes
Linkable Up To
Unlinkable
Lighting Certification
DLC
Linkable
No
Min. Ambient Temp.
35 Degrees C
For Max. Bulb Wattage
44 W
Series
CSS
Overall Bulb Shape
Integrated LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Item
LED Strip Light
Light Technology
LED
Lens Shape
Flat
Emergency Battery Backup
No

Description

The light-duty, dimmable, damp-location and DLC listed CSS LED strip light can easily mount individually to a ceiling, horizontal and vertical wall, or by continuous row. The size and versatility makes it suitable for tight spaces, task lighting, restrooms, under/over cabinet and storage closets.


•Inspired by classic fluorescent strip channels, this LED fixture offers a traditional
•appearance that incorporates the latest technology
•Quick and simple to install with the snap-lock tool-less channel cover
•Features a low-glare diffuse lens for enhanced aesthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.