Zoro Homepage

LED Strip Light, 4000 K, 4000 lm, 120/277V

  • Mfr # CSS L48 4000LM MVOLT 40K 80CRI

  • Zoro # G604397763


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
4,000 lm
Standards
ANSI, CSA Certified
Rated Life
80,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS L48 4000LM MVOLT 40K 80CRI
Zoro #
G604397763
UPC #
193048852622
Country of Origin
Mexico

Dimensions

Overall Width
2 5/8 in
Lens Thickness
0.051 in
Overall Length
48 in
Nominal Length
4 ft
Overall Height
2 1/4 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
4,000 lm
Standards
ANSI, CSA Certified
Rated Life
80,000 hr
Lumens per Watt
121.8 lm/W
Item
LED Strip Light
For Max. Bulb Wattage
35.3 W
Dimmable
Yes
Emergency Battery Backup
No
Max. Ambient Temp.
104 Degrees F
Lens Material
Polycarbonate Lens
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr
Light Distribution Shape
Linear
Linkable
No
LED Replacement For
2 Lamp T5 HO, 2 Lamp T8
Mounting Hardware Type
Row Aligner Bracket
Housing Gauge
22 ga
Mounting Style
Surface, Suspended
Bulb Included
Yes
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Includes
Row Aligner Bracket
Housing Color
White
Finish
High Gloss
Reflector Type
Closed
Sensor Type
No Sensor
Light Color
White
Lighting Certification
DLC Qualified
Mounting Hardware Included
Yes
Dimming Method
0-10V
Switch Function
On/Off
Max. Fixture Wattage
35.3 W
Color Rendering Index
80
Lamp Quantity
1
Series
CSS
IP Rating
Not Rated
Min. Ambient Temp.
-40 Degrees F
Lens Shape
Flat
Lens Type
Diffuser Lens
For Use With
HC36 M12 Hanger Chain, SQ24 Swivel Stem Hanger, ZACVH M100 Aircraft Cable
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Housing Material
Steel
Linkable Up To
20 Fixtures
Overall Bulb Shape
Integrated LED
For Bulb Type
Integrated LED
Hazardous Location Rating
Not Rated

Description

The light-duty, dimmable, damp-location and DLC listed CSS LED strip light can easily mount individually to a ceiling, horizontal and vertical wall, or by continuous row. The size and versatility makes it suitable for tight spaces, task lighting, restrooms, under/over cabinet and storage closets.


•Inspired by classic fluorescent strip channels, this LED fixture offers a traditional
•appearance that incorporates the latest technology
•Quick and simple to install with the snap-lock tool-less channel cover
•Features a low-glare diffuse lens for enhanced aesthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.