Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Strip Light, 4000 K, 8000 lm, 120/277V

  • Mfr # CSS L96 8000LM MVOLT 40K 80CRI

  • Zoro # G704397762


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
8,000 lm
Standards
ANSI, CSA Certified
Rated Life
80,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS L96 8000LM MVOLT 40K 80CRI
Zoro #
G704397762
UPC #
193048852721
Country of Origin
Mexico

Dimensions

Overall Width
2 5/8 in
Nominal Length
8 ft
Overall Height
2 1/4 in
Lens Thickness
0.051 in
Overall Length
96 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
8,000 lm
Standards
ANSI, CSA Certified
Rated Life
80,000 hr
Linkable Up To
20 Fixtures
Switch Function
On/Off
Linkable
No
Housing Material
Steel
Includes
Row Aligner Bracket
Max. Fixture Wattage
72 W
Lens Type
Diffuser Lens
Reflector Type
Closed
IP Rating
Not Rated
Lumens per Watt
119.3 lm/W
Item
LED Strip Light
Housing Color
White
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lens Shape
Flat
Housing Gauge
22 ga
Dimming Method
0-10V
Max. Ambient Temp.
104 Degrees F
Light Color
White
Overall Bulb Shape
Integrated LED
Light Technology
LED
Hazardous Location Rating
Not Rated
Bulb Included
Yes
For Use With
HC36 M12 Hanger Chain, SQ24 Swivel Stem Hanger, ZACVH M100 Aircraft Cable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Sensor Type
Ambient Light Sensor
Series
CSS
Lamp Quantity
1
Lighting Certification
DLC Qualified
For Bulb Type
Integrated LED
For Max. Bulb Wattage
72 W
Fixture Ballast Type
No Ballast Required
LED Replacement For
4 Lamp T5 HO, 4 Lamp T8
Emergency Battery Backup
No
Mounting Style
Surface, Suspended
Mounting Hardware Type
Row Aligner Bracket
Dimmable
Yes
Mounting Hardware Included
Yes
Color Rendering Index
80
Min. Ambient Temp.
-40 Degrees F
Finish
High Gloss
Warranty
5 yr
Lens Material
Polycarbonate Lens
Light Distribution Shape
Linear

Description

8 ft, Lens Shape Flat, 4000K, 8,000 lm, 119.3 lm/W, Max. Fixture Wattage 72 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T5 HO, (4) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, CSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.