Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Strip Light, 5000 K, 8000 lm, 120/277V

  • Mfr # CSS L96 8000LM MVOLT 50K 80CRI

  • Zoro # G304397773


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
5000K
Lumens
8,000 lm
Standards
ANSI, CSA Certified
Rated Life
80,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS L96 8000LM MVOLT 50K 80CRI
Zoro #
G304397773
UPC #
194994072225
Country of Origin
Mexico

Dimensions

Overall Length
96 in
Overall Height
2 1/4 in
Nominal Length
8 ft
Overall Width
2 5/8 in
Lens Thickness
0.051 in

Details

Voltage
120/277V
Color Temperature
5000K
Lumens
8,000 lm
Standards
ANSI, CSA Certified
Rated Life
80,000 hr
For Max. Bulb Wattage
72 W
Item
LED Strip Light
Series
CSS
Lens Shape
Flat
Fixture Ballast Type
No Ballast Required
Lighting Certification
DLC Qualified
Dimmable
Yes
Dimming Method
0-10V
Bulb Included
Yes
IP Rating
Not Rated
Emergency Battery Backup
No
Switch Function
On/Off
Warranty
5 yr
Includes
Row Aligner Bracket
Overall Bulb Shape
Integrated LED
Lens Material
Polycarbonate Lens
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting Style
Surface, Suspended
For Bulb Type
Integrated LED
Max. Fixture Wattage
72 W
Mounting Hardware Type
Row Aligner Bracket
Reflector Type
Closed
Color Rendering Index
80
Lumens per Watt
119.3 lm/W
For Use With
HC36 M12 Hanger Chain, SQ24 Swivel Stem Hanger, ZACVH M100 Aircraft Cable
Lens Type
Diffuser Lens
Linkable Up To
20 Fixtures
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Housing Color
White
Housing Material
Steel
Hazardous Location Rating
Not Rated
Light Color
White
Linkable
No
Min. Ambient Temp.
-40 Degrees F
Finish
High Gloss
Light Distribution Shape
Linear
Max. Ambient Temp.
104 Degrees F
LED Replacement For
4 Lamp T5 HO, 4 Lamp T8
Mounting Hardware Included
Yes
Housing Gauge
22 ga
Light Technology
LED
Sensor Type
Ambient Light Sensor
Lamp Quantity
1

Description

8 ft, Lens Shape Flat, 5000K, 8,000 lm, 119.3 lm/W, Max. Fixture Wattage 72 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T5 HO, (4) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, CSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.