LED Strip Light, 8 ft L, 14001 lm, 104W

  • Mfr # TZL1N L96 14000LM L/LENS MVOLT T40K80CRI

  • Zoro # G4522799


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
1 Lamp HID, 3 Lamp T5 HO, 4 Lamp T8
Lighting Technology
LED
Lighting Certification
DLC 5.0
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TZL1N L96 14000LM L/LENS MVOLT T40K80CRI
Zoro #
G4522799
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Length
8 ft
Nominal Width
2 1/8 in
Fixture Width
2 1/8 in
Nominal Height
2 1/8 in
Overall Width
2 1/8 in
Overall Length
96 in
Fixture Length
96 in
Fixture Height
2 1/8 in

Details

Light Technology
LED
LED Replacement For
1 Lamp HID, 3 Lamp T5 HO, 4 Lamp T8
Lighting Technology
LED
Lighting Certification
DLC 5.0
Voltage
120/277V
Color Temperature
4000K
Lumens
14,001 lm
Color Rendering Index
80
Fixture Voltage
120 to 277
Dimmable
Yes
Light Color
White
Fixture Housing Color
White
Fixture Temp. Range
-20 Degrees to 30 Degrees C
Bulb Technology
LED
Fixture Shape
Linear
Lamp Watts - Fixtures
15.0 W
Fixture Rated Life
60,000 hr
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temp.
4000K
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
For Use With
Damp or Dry Locations, Garages, Hallways, Stairwells
Fixture Housing Material
Steel
Standards
CSA Certified
Max. Fixture Wattage
104 W
Fixture Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Linkable Up To
Unlinkable
CRI
80
Number of Light Bars
1
Item
LED Strip Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
134.0
Warranty
5 yr
Housing Material
Steel
Housing Color
White
Lumens per Watt
134 lm/W
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Lens Shape
No Lens
Fixture Ballast Type
No Ballast Required
Fixture Type
Strip Light
Series
ZL1N
Linkable
No
Mounting Style
Pendant, Stem, Surface
Bulb Included
Yes
For Bulb Type
Integrated LED
Dimming Method
0-10V
For Max. Bulb Wattage
104 W

Description

8 ft, Lens Shape No Lens, 4000K, 14,001 lm, 134 lm/W, Max. Fixture Wattage 104 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (3) Lamp T5 HO, (4) Lamp T8, Lamp HID, Bulb Included Integrated LED, Dimmable Yes, ZL1N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.