LED Striplight, 8 ft., 4000K, 10000 lm

  • Mfr # TZL1N L96 10000LM FST MVOLT 40K 80CRI WH

  • Zoro # G1933342


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
10,000 lm
Standards
CSA Certified, Listed for Damp Locations
Rated Life
60000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZL1N L96 10000LM FST MVOLT 40K 80CRI WH
Zoro #
G1933342
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Length
8 ft
Overall Length
96 in
Overall Width
2 1/8 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
10,000 lm
Standards
CSA Certified, Listed for Damp Locations
Rated Life
60000 hr
Lighting Certification
DLC 5.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
3000K
Item
LED Striplight
CRI
80
LED Replacement For
2 Lamp T5 HO, 4 Lamp T8, HID
Max. Ambient Temp.
86 Degrees F
Lens Type
Snap-On Frosted Diffuser
Lens Shape
Tube-Style
Sensor Type
No Sensor
Color Rendering Index
80
Light Technology
LED
Housing Color
White
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes
Emergency Battery Backup
No
Mounting Style
Pendant, Stem, Surface
Min. Ambient Temp.
-40 Degrees F
Max. Fixture Wattage
68 W
Linkable
Yes
Dimming Method
0-10V
Housing Material
Steel
Warranty
5 yr Limited
Lumens per Watt
147 lm/W
Dimmable
Yes
For Bulb Type
Integrated LED
Series
ZL1N
Ballast Start Type
No Ballast

Description

8 ft, Lens Shape Tube-Style, 4000K, 10,000 lm, 147 lm/W, Max. Fixture Wattage 68 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 HO, 4 Lamp T8, HID, Bulb Included Yes, Dimmable Yes, ZL1N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.