Zoro Homepage

LED Striplight, Flat Lens, 2-11/50" H

  • Mfr # CSS L24 ALO15 MVOLT SWW3 80CRI

  • Zoro # G110190568


product price: $67.15
/ea

Key Features

Voltage
120/277V
Color Temperature
3500K, 4000K, 5000K
Lumens
1,500 lm, 2,000 lm, 2,500 lm
Standards
CSA
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS L24 ALO15 MVOLT SWW3 80CRI
Zoro #
G110190568
UPC #
197589015300
Country of Origin
Mexico

Dimensions

Nominal Length
2 ft
Overall Width
2 5/8 in
Overall Length
24 in
Overall Height
2 1/4 in

Details

Voltage
120/277V
Color Temperature
3500K, 4000K, 5000K
Lumens
1,500 lm, 2,000 lm, 2,500 lm
Standards
CSA
Rated Life
50,000 hr
Bulb Included
Yes
Finish
Enamel, High Gloss
Lens Type
Diffuser Lens
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Dimmable
Yes
Lighting Certification
DLC Standard
Dimming Method
0-10V
Emergency Battery Backup
No
Light Technology
LED
Max. Fixture Wattage
19 W
Lens Material
Polycarbonate Lens
Color Rendering Index
80
Housing Color
White
Item
LED Strip Light
Max. Ambient Temp.
40 Degrees C
Includes
Row Aligner Bracket
Housing Material
Steel
Mounting Style
Surface, Suspended
Sensor Type
No Sensor
Mounting Hardware Included
Yes
Series
CSS
Linkable Up To
336 Fixtures
Ceiling Mount Type
Surface Mount; Suspended Mount
Linkable
Yes
Fixture Type
Suspended
Warranty
5 yr
Light Color
White
For Bulb Type
LED
Lens Shape
Flat
Overall Bulb Shape
Integrated LED
For Max. Bulb Wattage
19 W
Lumens per Watt
132 lm/W, 148 lm/W

Description

2 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 1,500 lm, 2,000 lm, 2,500 lm, 132 lm/W, 148 lm/W, Max. Fixture Wattage 19 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, CSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.