LED Striplight, Round Lens, 3750 lm

  • Mfr # CLXL363750LMSEFRDLMVOLTGZ10 40K 80CRI WH

  • Zoro # G310190597


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
3,750 lm
Standards
BAA, CA Title 20, CSA
Fixture Type
Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLXL363750LMSEFRDLMVOLTGZ10 40K 80CRI WH
Zoro #
G310190597
UPC #
191723871708
Country of Origin
Mexico

Dimensions

Overall Length
36 in
Nominal Length
3 ft
Overall Width
3 1/2 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
3,750 lm
Standards
BAA, CA Title 20, CSA
Fixture Type
Pendant
Light Color
White
Ceiling Mount Type
Pendant Mount; Surface Mount
Linkable
Yes
Housing Color
White
Mounting Hardware Included
Yes
Housing Material
Steel
Finish
Baked White Polyester, High Gloss
Lens Shape
Round
Dimming Range
100%
Lens Material
Acrylic
Mounting Hardware Type
Nut, Screw
Linkable Up To
80 Fixtures
Mounting Style
Pendant, Surface
Series
CLX
For Bulb Type
LED
LED Replacement For
1 Lamp T8 32 W, 1 Lamp T5HO 54 W, HID
Emergency Battery Backup
No
Dimmable
Yes
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Included
Yes
Light Technology
LED
Max. Fixture Wattage
26.5 W
Color Rendering Index
80
Lighting Certification
DLC Premium, DLC Standard
Dimming Method
0-10V
Warranty
5 yr
Lens Type
Diffuser Lens
Item
LED Strip Light
Sensor Type
No Sensor
Lumens per Watt
145 lm/W
For Max. Bulb Wattage
26.5 W
Overall Bulb Shape
Integrated LED

Description

3 ft, Lens Shape Curved, 4000K, 3,750 lm, 145 lm/W, Max. Fixture Wattage 26.5 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable Yes, For Bulb Type LED, LED Replacement For HID, Lamp 32W T8, Lamp 54W T5HO, Bulb Included Integrated LED, Dimmable Yes, CLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.