LED Surface Fixture, 4 ft L, 3251 lm, 28.2W

  • Mfr # WL4 30L EZ1 LP840 N100 NES7 DIM10

  • Zoro # G0262291


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
3,251 lm
Standards
CSA Certified, NGL 13
Rated Life
60000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL4 30L EZ1 LP840 N100 NES7 DIM10
Zoro #
G0262291
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Fixture Width
4 3/4 in
Fixture Height
3 11/16 in
Nominal Width
4 3/4 in
Nominal Height
3 11/16 in
Fixture Length
50 15/16 in
Overall Width
4 3/4 in
Overall Height
3 3/4 in
Overall Length
50 3/4 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
3,251 lm
Standards
CSA Certified, NGL 13
Rated Life
60000 hr
Fixture Housing Material
Steel
Watts
28.2
Lighting Certification
DLC 5.0
For Use With
nLight System
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
2 Lamp T8
CRI
82
Fixture Rated Life
50,000 hr
Fixture Temp. Range
0 Degrees to 25 Degrees C
Color Rendering Index
82
Lighting Technology
LED
Emergency Battery Backup
No
IP Rating
Not Rated
Linkable Up To
Unlinkable
Light Color
White
Dimmable
Yes
Fixture Warranty
5 yr
Lumens Per Watt
115.0
Max. Fixture Wattage
28.2 W
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Shape
Rectangle
Bulb Technology
LED
Fixture Housing Color
White
Lamp Watts - Fixtures
28.0 W
Fixture Voltage
120 to 277
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Item
LED Surface Fixture
Lumens per Watt
115 lm/W
Lens Shape
Architectural
Housing Color
White
Finish
High Gloss, Powder Coated
Ballast Start Type
No Ballast
For Max. Bulb Wattage
28 W
Dimming Method
0-10V
Housing Material
Steel
Light Technology
LED
Bulb Included
Yes
Lamp Quantity
2
Mounting Style
Ceiling, Surface, Wall
Lens Type
Diffuser
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Warranty
5 yr
Sensor Type
Occupancy Sensor
Linkable
No
Dimming Range
100% to 1%
Fixture Ballast Type
No Ballast Required
Series
WL4
Shape
Rectangle

Description

4 ft, Lens Shape Architectural, 4000K, 3,251 lm, 115 lm/W, Max. Fixture Wattage 28.2 W, LED, Sensor Type Occupancy Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, WL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.