Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting LED Troffer BLC 2X2 3300LM 35K ADSM

LED Troffer (Discontinued)

  • Mfr # BLC 2X2 3300LM 35K ADSM
  • Zoro # G7704959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC 2X2 3300LM 35K ADSM
Zoro #
G7704959
UPC #
193048323177
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 2 ft
Overall Width
23 3/4 in
Overall Height
2 3/8 in
Overall Length
23 3/4 in

Details

Item
LED Troffer
Lamp Quantity
1
Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC QPL
Dimmable
No
Lumens
3,329 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
30 W
Rated Life
60,000 hr. L80
Housing Color
White
Includes
T-Bar Clips
Standards
CSA Certified
Series
BLC
Emergency Battery Backup
No
Lens Type
Diffuser
IP Rating
Not Available
Warranty
5 yr
Housing Material
Steel
LED Replacement For
1 Lamp T8
Fixture Ballast Type
No Ballast Required
Lens Material
Acrylic
Light Technology
LED
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Lens Shape
Center Basket
Lumens per Watt
110.9 lm/W
For Max. Bulb Wattage
30 W
Finish
Highly Reflective Paint
Dimming Method
No Dimming
Sensor Type
No Sensor
Max. Ambient Temp.
122 Degrees F
Bulb Included
Yes
Overall Bulb Shape
LED
Min. Ambient Temp.
-4 Degrees F
For Bulb Base Type
Integrated LED
Dimming Range
100% to 10%

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,329 lm, 110.9 lm/W, LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity 1, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC QPL, Dimmable No, Emergency Battery Backup No, Series BLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.