Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting LED Troffer BLC 2X2 3300LM 40K ADSM

LED Troffer (Discontinued)

  • Mfr # BLC 2X2 3300LM 40K ADSM
  • Zoro # G7705150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC 2X2 3300LM 40K ADSM
Zoro #
G7705150
UPC #
193048323269
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 2 ft
Overall Width
23 3/4 in
Overall Length
23 3/4 in
Overall Height
2 3/8 in

Details

Item
LED Troffer
Lamp Quantity
1
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DLC QPL
Dimmable
No
Lumens
3,382 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
30 W
Standards
CSA Certified
Includes
T-Bar Clips
Emergency Battery Backup
No
Housing Material
Steel
Series
BLC
Housing Color
White
Warranty
5 yr
IP Rating
Not Available
Rated Life
60,000 hr. L80
LED Replacement For
1 Lamp T8
Lens Type
Diffuser
Dimming Method
No Dimming
Light Technology
LED
For Bulb Type
Integrated LED
For Max. Bulb Wattage
30 W
Lens Material
Acrylic
Lens Shape
Center Basket
Finish
Highly Reflective Paint
Lumens per Watt
112.7 lm/W
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Overall Bulb Shape
LED
Dimming Range
100% to 10%
Min. Ambient Temp.
-4 Degrees F
Bulb Included
Yes
For Bulb Base Type
Integrated LED
Max. Ambient Temp.
122 Degrees F

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,382 lm, 112.7 lm/W, LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity 1, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC QPL, Dimmable No, Emergency Battery Backup No, Series BLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.