Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting LED Troffer Kit, 24x48 In, 4300L, 50W 2RTL4RT 48L EZ1 LP835

LED Troffer Kit, 24x48 In, 4300L, 50W (Discontinued)

  • Mfr # 2RTL4RT 48L EZ1 LP835
  • Zoro # G6037613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RTL4RT 48L EZ1 LP835
Zoro #
G6037613
UPC #
753573793823
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
24 in
Fixture Width
48 in
Fixture Height
3 1/8 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Watts
50
Dimmable
Yes
Lumens
4300
Color Temperature
3500K
Color Rendering Index
82.0
Max. Fixture Wattage
50.0
CRI
82
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Fixture Voltage
120/277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA Certified to Meet U.S. and Canadian Standards
Lumens Per Watt
86.0
Fixture Temp. Range
0 Degrees to 104 Degrees F
LED Replacement For
3 Lamp LFL
Color Temp.
3500K
Lumens per Watt
86.0

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Dimmable Yes, 4300 Lumens, Color Temperature 3500 K, Color Rendering Index 82.0, Max. Fixture Wattage 50.0, Lumens per Watt 86.0, Fixture Voltage 120/277, Fixture Length 24 in, Fixture Width 48 in, Fixture Height 3 1/8 in, Fixture Warranty 5 yr Limited Warranty, Fixture Temp. Range 0 Degrees to 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.