Zoro Homepage
This item is Discontinued.
Lithonia Lighting LED Wall Pack, 3000K Color Temp., 818 lm LIL LED 30K MVOLT DDBTXD

LED Wall Pack, 3000K Color Temp., 818 lm (Discontinued)

  • Mfr # LIL LED 30K MVOLT DDBTXD
  • Zoro # G5918022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIL LED 30K MVOLT DDBTXD
Zoro #
G5918022
UPC #
00191848072998
Country of Origin
Unknown

Dimensions

Width
2 1/2 in
Height
5 1/8 in
Length
5 in
Recommended Mounting Height
10 to 15 ft
Fixture Height
5 1/8 in
Fixture Width
2 7/16 in
Fixture Length
5 in

Description

Wall Pack, Lumens 800 lm, Fixture Wattage 8.4 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 100W Incandescent, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 3000K, Color Rendering Index 75, Height 5 1/8 in, Width 2 1/2 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 95 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.