This item is Discontinued.

Lithonia Lighting LED Wall Pack, 49W, 6115 lm, 5" H x 12" W KAXW LED P2 40K R3 MVOLT DDBXD

LED Wall Pack, 49W, 6115 lm, 5" H x 12" W (Discontinued)

  • Mfr # KAXW LED P2 40K R3 MVOLT DDBXD
  • Zoro # G7650030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAXW LED P2 40K R3 MVOLT DDBXD
Zoro #
G7650030
UPC #
00190887112108
Country of Origin
Mexico

Dimensions

Width
12 in
Height
5 in
Length
14 in
Fixture Width
12 in
Recommended Mounting Height
8 to 25 ft
Fixture Length
14 in
Fixture Height
5 in

Details

Includes
Surface Mounting Bracket
Item
Wall Pack
Voltage
120 to 277 V AC
Series
KAXW
Light Technology
LED
Watts
49W
Fixture Sensor Type
No Sensor Included
Lumens
6,115 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
IP Rating
66
Fixture Lens Material
Acrylic
Fixture Rated Life
100,000 hr
Fixture Housing Color
Bronze
Max. Fixture Wattage
49.0
CRI
70
Standards
CSA Certified, Wet Location Listed
Color Temperature
4000K
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
49.0
Color Temp.
4000K
Light Distribution
Type III
Type - Wall Pack Fixtures
General Purpose
Color Rendering Index
70
Sensor Type - Fixtures
No Sensor Included
Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Description/Special Features
530mA Drive Current, Two Light Engine
Lighting Certification
DesignLights Consortium (DLC)
Housing Finish
Dark Bronze
Housing Material
Aluminum
LED Replacement For
400W HPS/MH
Lumens Per Watt
125.0
Operating Temp. Range
-40 Degrees to 40 Degrees C
Rated Life
100,000 hr
Mounting
Wall Mount
Light Distribution Shape
Type III
Fixture Wattage
49 W
Lumens per Watt
125 lm/W
Special Features
530mA Drive Current, Two Light Engine
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Wall Pack, Lumens 6,115 lm, Fixture Wattage 49 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 400W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 in, Width 12 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 125 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.