Zoro Homepage
This item is Discontinued.
Lithonia Lighting LED Wall Pack, 79W, 120-277V, 6979L TWR2 LED P1 50K MVOLT DDBTXD M2

LED Wall Pack, 79W, 120-277V, 6979L (Discontinued)

  • Mfr # TWR2 LED P1 50K MVOLT DDBTXD M2
  • Zoro # G5177347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR2 LED P1 50K MVOLT DDBTXD M2
Zoro #
G5177347
UPC #
00191723972788
Country of Origin
Unknown

Dimensions

Width
9 5/16 in
Height
9 in
Length
17 in
Fixture Length
17 in
Fixture Height
9 in
Fixture Width
9 5/16 in
Recommended Mounting Height
20 to 30 ft

Details

Includes
Wall Mount Bracket and Surface Mount Junction Box
Color Temp.
5000K
Item
Wall Pack
Fixture Voltage
120 to 277
LED Replacement For
400W MH
Housing Finish
Dark Bronze
Voltage
120 to 277V AC
Watts
64W
Mounting
Wall Mount
Lumens
8150 lm
Series
TWR2
Fixture Rated Life
100,000 hr
Operating Temp. Range
-40 Degrees to 40 Degrees C
Light Technology
LED
Lens Material
Prismatic Glass
Fixture Sensor Type
No Sensor Included
Light Distribution
Wide
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
127.0
Fixture Housing Material
Die-Cast Aluminum
Fixture Lens Material
Prismatic Glass
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Rendering Index
67
Description/Special Features
One Light Engine
Warranty
5 yr
Housing Material
Cast Aluminum
Fixture Housing Color
Bronze
Max. Fixture Wattage
64.0
Sensor Type - Fixtures
No Sensor Included
CRI
70
IP Rating
55
Lamp Watts - Fixtures
64.0
Standards
UL Listed/LM-79
Type - Wall Pack Fixtures
General Purpose
Color Temperature
5000 K
Lighting Certification
DesignLights Consortium (DLC)
Rated Life
100,000 hr
Temp. Range
-40 to 40 Degrees C
Light Distribution Shape
Wide
Fixture Wattage
64W
Lumens per Watt
127.0

Description

Wall Pack, Lumens 8150 lm, Fixture Wattage 64W, Voltage 120 to 277V AC, Light Distribution Shape Wide, LED Replacement For 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000 K, Color Rendering Index 67, Height 9 in, Width 9 5/16 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Prismatic Glass, IP Rating 55, Lumens per Watt 127.0, Recommended Mounting Height 20 to 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.