Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting LED Wall Sconce, 47W, 120-277V, 40028L WST LED 2 10A700/40K SR3 MVOLT DDBXD

LED Wall Sconce, 47W, 120-277V, 40028L (Discontinued)

  • Mfr # WST LED 2 10A700/40K SR3 MVOLT DDBXD
  • Zoro # G5914474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST LED 2 10A700/40K SR3 MVOLT DDBXD
Zoro #
G5914474
UPC #
753573247463
Country of Origin
Unknown

Dimensions

Width
9 1/9 in
Height
7 1/4 in
Length
16 1/4 in
Fixture Height
7 1/4 in
Recommended Mounting Height
10 to 15 ft
Fixture Length
16 1/4 in
Fixture Width
9 7/64 in

Details

Item
LED Architectural Wall Sconce
Voltage
120 to 277V AC
Series
WST LED
Watts
47
Lens Material
Acrylic
Lumens
4028
Color Temperature
4000 K
Color Temp.
4000K
Fixture Lens Material
Acrylic
Lumens Per Watt
86.0
Operating Temp. Range
-30 Degrees to 25 Degrees C
LED Replacement For
70W HPS/MH
Standards
CSA Certified to US and Canadian Standards
IP Rating
66 (Light Engine), 65 (Luminaire)
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Light Distribution
Type III
Fixture Voltage
120 to 277
Warranty
5 yr
Fixture Rated Life
100,000 hr
Description/Special Features
Zero Uplight and Qualifies as a Nighttime Friendly Product, Two Light Engine
Housing Material
Die Cast Aluminum
Housing Finish
Dark Bronze
CRI
70
Temp. Range
-30 to 25 Degrees C
Rated Life
100,000 hr
Lumens per Watt
86.0

Description

LED Architectural Wall Sconce, Lumens 4028, Voltage 120 to 277V AC, LED Replacement For 70W HPS/MH, Color Temperature 4000 K, Height 7 1/4 in, Width 9 1/9 in, Rated Life 100,000 hr, Fixture Lens Material Acrylic, IP Rating 66 (Light Engine), 65 (Luminaire), Lumens per Watt 86.0, Recommended Mounting Height 10 to 15 ft, Standards CSA Certified to US and Canadian Standards, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.